237US - 3" Set Screw Connector

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
237US
Manufacturer
Bridgeport
Manufacturer's Part Number
237-US
Description
3" Set Screw Connector
Connector, Set Screw Made In The Usa, Size 3 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Uninsulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747232373 / 0781747232373 / 00781747232373
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
237US - Large Image
 
237US - Small Image
 
237US - Video
Attachments
 
 
237US - Specification Sheet
Other Links
 
 
237US - Other
 
237US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3
Descriptions
extra long description
BPT 237-US 3" USA EMT STEEL SS CONN
Long Description
Connector, Set Screw Made in the USA, Size 3 Inch
Special Features
Concrete Tight
Product Type
3" Usa Emt Steel SS Conn
Description
3" SET SCREW CONNECTOR
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
237-US
GTIN
00781747232373
UPC
781747232373
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Trade Size
Trade Size
3
Packaging
Weight per each
1.85
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL
Application
Used to secure steel EMT to box or enclosure. Concrete tight when taped.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat