244US - 1-1/2" ZN PLT Set Screw CPLG

Bridgeport

  • $35.25 (Each)
  • $35.25 (Each)

  • $352.54 (Per 10)

  • $2,115.23 (Per 60)

  • $3,525.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
244US
Manufacturer
Bridgeport
Manufacturer's Part Number
244-US
Description
1-1/2" ZN PLT Set Screw CPLG
Coupling, Set Screw, Made In The Usa Steel, Size 1 1/2 Inch.
Slang Terms

Categories
Emt Couplings - Steel Set Screw Emt Couplings
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232441 / 0781747232441 / 00781747232441
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.25 (Each)
Carton
$352.54 (Per 10)
Standard Packaging
$2,115.23 (Per 60)
Resources
Images
 
 
244US - Small Image
 
244US - Large Image
 
244US - Video
Attachments
 
 
244US - Specification Sheet
Other Links
 
 
244US - Other
 
244US - Other
Descriptions
Description
1-1/2" ZN PLT SET SCREW CPLG
Long Description
Coupling, Set Screw, Made in the USA Steel, Size 1 1/2 Inch.
Special Features
Concrete-Tight
Product Type
1-1/2" Usa Emt Steel SS CPLG
extra long description
BPT 244-US 1-1/2" USA EMT STEEL SS
Additional Information
Connector Type
SET SCREW
media
Yes
Manufacturer Information
Manufacturers Part Number
244-US
Brand
Bridgeport
GTIN
00781747232441
UPC
781747232441
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.9
Carton
10
Package
60
Uses, Certifications, and Standards
standard
UL Recognized for use in UL Listed and Certified Assemblies
Application
Used to secure two lengths of steel EMT.
You must have an account to view stock levels
These alternate items can be purchased instead of 244US.
Jump To:

Similar Items

Similar items are close alternatives to 244US, though they may not be 100% alike.

Coupling, Set Screw, Made In The Usa Steel. Size 1/2 Inch.
  • Our Part #: 240US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 240-US
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($261.99) · 500 ($2,619.90) ·
240US - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.24

Each

QTY:
Each
Add
Coupling, Set Screw, Made In The Usa Steel, Size 3/4 Inch.
  • Our Part #: 241US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 241-US
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 25 ($191.96) · 250 ($1,919.65) ·
241US - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.68

Each

QTY:
Each
Add
Coupling, Set Screw, Made In The Usa Steel, Size 1 Inch.
  • Our Part #: 242US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 242-US
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($602.48) · 200 ($2,409.92) ·
242US - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.05

Each

QTY:
Each
Add
Coupling, Set Screw, Made In The Usa Steel, Size 1 1/4 Inch.
  • Our Part #: 243US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 243-US
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 15 ($303.67) · 90 ($1,822.00) ·
243US - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.24

Each

QTY:
Each
Add
Coupling, Set Screw, Made In The Usa Steel, Size 2 Inch.
  • Our Part #: 245US
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 245-US
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($234.27) · 30 ($1,405.63) ·
245US - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.85

Each

QTY:
Each
Add
2-1/2" Usa Emt Steel Ss Cplg
  • MFR Part #: 246-US
  • GTIN: 00781747232465
  • Manufacturer: Bridgeport
3" Usa Emt Steel Ss Cplg
  • MFR Part #: 247-US
  • GTIN: 00781747232472
  • Manufacturer: Bridgeport
3-1/2" Usa Steel Emt Ss Cplg
  • MFR Part #: 248-US
  • GTIN: 00781747232489
  • Manufacturer: Bridgeport
4" Usa Steel Emt Ss Cplg
  • MFR Part #: 249-US
  • GTIN: 00781747232496
  • Manufacturer: Bridgeport

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds