246US - 2-1/2" Set Screw Coupling

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
246US
Manufacturer
Bridgeport
Manufacturer's Part Number
246-US
Description
2-1/2" Set Screw Coupling
Coupling, Set Screw, Made In The Usa, Size 2 1/2 Inch.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Steel Set Screw Emt Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232465 / 0781747232465 / 00781747232465
Weight per unit
1.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
246US - Large Image
 
246US - Small Image
 
246US - Video
Attachments
 
 
246US - Specification Sheet
Other Links
 
 
246US - Other
 
246US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 246-US 2-1/2" USA EMT STEEL SS
Product Type
2-1/2" Usa Emt Steel SS CPLG
Long Description
Coupling, Set Screw, Made in the USA, Size 2 1/2 Inch.
Special Features
Concrete-Tight
Description
2-1/2" SET SCREW COUPLING
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
246-US
GTIN
00781747232465
UPC
781747232465
Taxonomies, Classifications, and Categories
Type
COUPLING
Trade Size
Trade Size
2.5
Packaging
Weight per each
1.52
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL
Application
Used to secure two lengths of steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat