247US - 3" Set Screw Coupling

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
247US
Manufacturer
Bridgeport
Manufacturer's Part Number
247-US
Description
3" Set Screw Coupling
Coupling, Set Screw, Made In The Usa, Size 3 Inch.
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Clamps, Straps, Exp CPLGS Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747232472 / 0781747232472 / 00781747232472
Weight per unit
1.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
247US - Large Image
 
247US - Small Image
 
247US - Video
Attachments
 
 
247US - Specification Sheet
Other Links
 
 
247US - Other
 
247US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 247-US 3" USA EMT STEEL SS CPLG
Product Type
3" Usa Emt Steel SS CPLG
Long Description
Coupling, Set Screw, Made in the USA, Size 3 Inch.
Special Features
Concrete-Tight
Description
3" SET SCREW COUPLING
Additional Information
media
Yes
Connector Type
SET SCREW
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
247-US
GTIN
00781747232472
UPC
781747232472
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
3
Packaging
Weight per each
1.93
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL
Application
Used to secure two lengths of steel EMT.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat