253US - 1-1/4" Us Made Steel Comp Conn

Bridgeport

  • $19.86 (Each)
  • $19.86 (Each)

  • $496.38 (Per 25)

  • $1,985.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
253US
Manufacturer
Bridgeport
Manufacturer's Part Number
253-US
Description
1-1/4" Us Made Steel Comp Conn
Connector, Compression, Steel, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
781747022530 / 0781747022530 / 00781747022530
Weight per unit
0.286 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.86 (Each)
Carton
$496.38 (Per 25)
Resources
Other Links
 
 
253US - Other
 
253US - Other
Images
 
 
253US - Large Image
 
253US - Small Image
 
253US - Video
Attachments
 
 
253US - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
None
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/4
Descriptions
extra long description
BPT 253-US 1-1/4" USA STEEL EMT COM
Description
1-1/4" US MADE STEEL COMP CONN
Product Type
1-1/4" Usa Steel Emt Comp Conn
Long Description
Connector, compression, steel, 1-1/4"
Special Features
Concrete Tight
Additional Information
media
Yes
Connector Type
Compression
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
253-US
GTIN
00781747022530
UPC
781747022530
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.286
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
Compression type connectors used to join EMT to box or enclosure. Concrete Tight. Made in the USA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat