260US - 1/2" Us Made Steel Emt Compression Coupling

Bridgeport

  • $5.55 (Each)
  • $5.55 (Each)

  • $138.72 (Per 25)

  • $554.90 (Per 100)

  • $1,387.25 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
260US
Manufacturer
Bridgeport
Manufacturer's Part Number
260-US
Description
1/2" Us Made Steel Emt Compression Coupling
Coupling, Compression, Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747022608 / 0781747022608 / 00781747022608
Weight per unit
0.0884 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.55 (Each)
Carton
$138.72 (Per 25)
Standard Packaging
$1,387.25 (Per 250)
Resources
Images
 
 
260US - Small Image
 
260US - Large Image
 
260US - Video
Attachments
 
 
260US - Specification Sheet
Other Links
 
 
260US - Other
 
260US - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
BPT 260-US 1/2" USA STEEL COMP CPLG
Description
1/2" US MADE STEEL EMT COMPRESSION COUPLING
Product Type
1/2" Usa Steel Comp CPLG
Long Description
Coupling, compression, steel, 1/2"
Special Features
Concrete-Tight
Additional Information
media
Yes
Connector Type
Made in USA Compression
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
260-US
GTIN
00781747022608
UPC
781747022608
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.0884
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL
Application
Compression type steel couplings used to join two lengths of EMT. Concrete Tight.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat