290DC - 1/2" Diecast Emt to 1/2" Rigid Set Screw Coupling

Bridgeport

  • $3.62 (Each)
  • $3.62 (Each)

  • $180.90 (Per 50)

  • $361.79 (Per 100)

  • $723.58 (Per 200)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
290DC
Manufacturer
Bridgeport
Manufacturer's Part Number
290-DC
Description
1/2" Diecast Emt to 1/2" Rigid Set Screw Coupling
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
781747092908 / 0781747092908 / 00781747092908
Weight per unit
0.0965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.62 (Each)
Carton
$180.90 (Per 50)
Standard Packaging
$723.58 (Per 200)
Resources
Images
 
 
290DC - Small Image
 
290DC - Large Image
 
290DC - Video
Attachments
 
 
290DC - Specification Sheet
Other Links
 
 
290DC - Other
 
290DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
1/2" Set Screw Comb. CPLG.
Features
Problem Solver: Code Compliant and Listed Transition Fittings Done Right. Saves Time and Labor too!
Description
1/2" DIECAST EMT TO 1/2" RIGID SET SCREW COUPLING
extra long description
BPT 290-DC 1/2" SET SCREW COMB. CPL
Long Description
Set Screw Coupling, Combination, Zinc Die Cast, Size 1/2 Inch
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Additional Information
media
Yes
Connector Type
Combination
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
290-DC
GTIN
00781747092908
UPC
781747092908
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
COUPLING
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.0965
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Set screw type fitting used to join EMT to rigid or IMC. Concrete-tight. Furnished with Tri-Drive slot/Phillips/Robertson head screws.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat