383 - 1" Malleable Insulated Grounding Bushing

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

  • $0.00 (Per 250)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
383
Manufacturer
Bridgeport
Manufacturer's Part Number
383
Description
1" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003836 / 0781747003836 / 00781747003836
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
383 - Small Image
 
383 - Large Image
 
383 - Video
Attachments
 
 
383 - Specification Sheet
Other Links
 
 
383 - Other
 
383 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
extra long description
BPT 383 1 GRND. BUSH. INS. 14-4 MAL
Description
1" MALLEABLE INSULATED GROUNDING BUSHING
Product Type
1 GRND. Bush. Ins. 14-4 Mall
Special Features
Grounding Lug Wire Capacity #14 - #4
Long Description
Bushing, Insulated, Grounding, Malleable Iron, Size 1 Inch
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747003836
UPC
781747003836
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
BUSHING
Trade Size
Trade Size
1
Packaging
Weight per each
0.11
Carton
25
Package
250
Uses, Certifications, and Standards
Application
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar.
Temperature Rating
150?°C
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat