386 - 2" Malleable Insulated Grounding Bushing

Bridgeport

  • $18.43 (Each)
  • $18.43 (Each)

  • $184.31 (Per 10)

  • $1,843.11 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
386
Manufacturer
Bridgeport
Manufacturer's Part Number
386
Description
2" Malleable Insulated Grounding Bushing
Bushing, Insulated, Grounding, Malleable Iron, Size 2 Inch, 14-1/0 Lug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747003867 / 0781747003867 / 00781747003867
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.43 (Each)
Carton
$184.31 (Per 10)
Standard Packaging
$1,843.11 (Per 100)
Resources
Images
 
 
386 - Small Image
 
386 - Large Image
 
386 - Video
Attachments
 
 
386 - Specification Sheet
Other Links
 
 
386 - Other
 
386 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Color
Grey with Black Insulator
Finish
Zinc Electroplated
Dimensions and Weight
Size
2
Descriptions
Description
2" MALLEABLE INSULATED GROUNDING BUSHING
Product Type
2 GRND. Bush. Ins. 14-1/0 Mall
Long Description
Bushing, Insulated, Grounding, Malleable Iron, Size 2 Inch, 14-1/0 Lug
Special Features
Grounding Lug Wire Capacity #14 - #1/0
extra long description
BPT 386 2 GRND. BUSH. INS. 14-1/0 M
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747003867
UPC
781747003867
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Trade Size
Trade Size
2
Packaging
Weight per each
0.3
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
150?°C
standard
cULus
Application
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat