389DC40 - Bushing, Insulated, Grounding, Zinc Die Cast, Size

Bridgeport

  • $59.97 (Each)
  • $59.97 (Each)

  • $1,499.36 (Per 25)

  • $5,997.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
389DC40
Manufacturer
Bridgeport
Manufacturer's Part Number
389-DC40
Description
Bushing, Insulated, Grounding, Zinc Die Cast, Size
Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 1/2 Inch, 6-250 Lug
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747938947 / 0781747938947 / 00781747938947
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.97 (Each)
Carton
$59.97 (Each)
Standard Packaging
$1,499.36 (Per 25)
Resources
Images
 
 
389DC40 - Small Image
 
389DC40 - Large Image
 
389DC40 - Video
Attachments
 
 
389DC40 - Specification Sheet
Other Links
 
 
389DC40 - Other
 
389DC40 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Color
Grey with Black Insulator
Dimensions and Weight
Size
3-1/2
Descriptions
Long Description
Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 1/2 Inch, 6-250 Lug
Special Features
Grounding Lug Wire Capacity #6 - #250 MCM
Product Type
3 1/2 GRND. Bush. Ins.
extra long description
BPT 389-DC40 3 1/2 GRND. BUSH. INS.
Description
BUSHING, INSULATED, GROUNDING, ZINC DIE CAST, SIZE
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
389-DC40
GTIN
00781747938947
UPC
781747938947
Taxonomies, Classifications, and Categories
Type
BUSHING
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3.5
Packaging
Weight per each
0.02
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
150?°C
standard
cULus
Application
Used with locknut to terminate service conduit to cabinet. Lug provided for bonding jumper to neutral busbar. Grounding lug; aluminum alloy 6061-T6. Plastic metaliner prevents damage to wire insulation. Rated 150 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat