408 - 3/4" Flex Straight Malleable Iron Squeeze Conn

Bridgeport

  • $3.66 (Each)
  • $3.66 (Each)

  • $91.54 (Per 25)

  • $366.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
408
Manufacturer
Bridgeport
Manufacturer's Part Number
408
Description
3/4" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/16 In Length, 1-11/16 In Diameter, 3/4 In Knockout Size, 0.193 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747004086 / 0781747004086 / 00781747004086
Weight per unit
0.193 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.66 (Each)
Carton
$91.54 (Per 25)
Standard Packaging
$366.18 (Per 100)
Resources
Images
 
 
408 - Small Image
 
408 - Large Image
 
408 - Large Image
 
408 - Video
Attachments
 
 
408 - Specification Sheet
Other Links
 
 
408 - Other
 
408 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-1/16 in
Diameter
1-11/16 in
Size
3/4
Descriptions
Description
3/4" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 1-1/16 in Length, 1-11/16 in Diameter, 3/4 in Knockout Size, 0.193 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Squeeze Connector, Malleable Iron, 3/4 in, Straight, Insulated
extra long description
BPT 408 3/4" SQUEEZE CONN.
Special Features
K.O. Size 3/4"
Additional Information
Connection Orientation
Straight
Connection Type
Squeeze
Knockout Size
3/4 in
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
408
GTIN
00781747004086
UPC
781747004086
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.193 lb/EA
Weight per each
0.193
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
cULus,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat