412I - 1-1/4" Ins Sqeeze Flexconn

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
412I
Manufacturer
Bridgeport
Manufacturer's Part Number
412-I
Description
1-1/4" Ins Sqeeze Flexconn
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104120 / 0781747104120 / 00781747104120
Weight per unit
0.0164 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
412I - Large Image
 
412I - Small Image
 
412I - Video
Attachments
 
 
412I - Specification Sheet
Other Links
 
 
412I - Other
 
412I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/4
Descriptions
Product Type
1 1/4" Squeeze Conn. Ins.
Description
1-1/4" INS SQEEZE FLEXCONN
extra long description
BPT 412-I 1 1/4" SQUEEZE CONN. INS.
Long Description
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1 1/4 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Manufacturers Part Number
412-I
Brand
Bridgeport Fittings
GTIN
00781747104120
UPC
781747104120
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.0164
Carton
5
Package
25
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Used to connect flexible metal conduit to box or enclosure. Insulator rated 105 degree C.
standard
CSA, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat