414 - 1-1/2" Flex Straight Malleable Iron Squeeze Conn

Bridgeport

  • $15.23 (Each)
  • $15.23 (Each)

  • $152.29 (Per 10)

  • $1,522.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
414
Manufacturer
Bridgeport
Manufacturer's Part Number
414
Description
1-1/2" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747004147 / 0781747004147 / 00781747004147
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.23 (Each)
Carton
$152.29 (Per 10)
Resources
Images
 
 
414 - Large Image
 
414 - Video
Attachments
 
 
414 - Specification Sheet
Other Links
 
 
414 - Other
 
414 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
Product Type
1-1/2" Squeeze Conn.
extra long description
BPT 414 1-1/2" SQUEEZE CONN.
Long Description
Connector, Squeeze, Malleable Iron, Trade Size 1 1/2 Inch
Special Features
K.O. Size 1-1/2"
Additional Information
media
Yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
GTIN
00781747004147
UPC
781747004147
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.65
Carton
10
Uses, Certifications, and Standards
standard
cULus,CSA
Application
Used to connect flexible metal conduit to box or enclosure.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat