414I - Connector, Squeeze, Malleable Iron, Insulated Thro

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
414I
Manufacturer
Bridgeport
Manufacturer's Part Number
414-I
Description
Connector, Squeeze, Malleable Iron, Insulated Thro
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104144 / 0781747104144 / 00781747104144
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
414I - Large Image
 
414I - Small Image
 
414I - Video
Attachments
 
 
414I - Specification Sheet
Other Links
 
 
414I - Other
 
414I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1-1/2
Descriptions
Product Type
1 1/2" Squeeze Conn. Ins.
extra long description
BPT 414-I 1 1/2" SQUEEZE CONN. INS.
Description
CONNECTOR, SQUEEZE, MALLEABLE IRON, INSULATED THRO
Long Description
Connector, Squeeze, Malleable Iron, Insulated Throat, Trade Size 1 1/2 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
414-I
GTIN
00781747104144
UPC
781747104144
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
1-1/2
Packaging
Weight per each
0.72
Carton
1
Uses, Certifications, and Standards
Temperature Rating
105?°C
standard
CSA, cULus
Application
Used to connect flexible metal conduit to box or enclosure. Insulator rated 105 degree C.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat