416 - 2" Flex Straight Malleable Iron Squeeze Conn

Bridgeport

  • $22.88 (Each)
  • $22.88 (Each)

  • $228.82 (Per 10)

  • $2,288.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
416
Manufacturer
Bridgeport
Manufacturer's Part Number
416
Description
2" Flex Straight Malleable Iron Squeeze Conn
Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 3-3/8 In Diameter, 2 In Knockout Size, 1.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747004161 / 0781747004161 / 00781747004161
Weight per unit
1.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$228.82 (Per 10)
Resources
Images
 
 
416 - Large Image
 
416 - Large Image
 
416 - Video
Attachments
 
 
416 - Specification Sheet
Other Links
 
 
416 - Other
 
416 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in
Diameter
3-3/8 in
Size
2
Descriptions
Description
2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 in Length, 3-3/8 in Diameter, 2 in Knockout Size, 1.01 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Squeeze Connector, Malleable Iron, 2 in, Straight, Insulated
extra long description
BPT 416 2" SQUEEZE CONN.
Special Features
K.O. Size 2"
Additional Information
Connection Orientation
Straight
Connection Type
Squeeze
Knockout Size
2 in
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
angle
180 Deg
Connector Type
Squeeze
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
416
GTIN
00781747004161
UPC
781747004161
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2
Packaging
Weight
1.01 lb/EA
Weight per each
1.01
Carton
10
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
standard
cULus,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat