416I - 2" Ins Sqeeze Flexconn

Bridgeport

  • $68.10 (Each)
  • $68.10 (Each)

  • $136.21 (Per 2)

  • $681.04 (Per 10)

  • $6,810.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
416I
Manufacturer
Bridgeport
Manufacturer's Part Number
416I
Description
2" Ins Sqeeze Flexconn
Squeeze Connector, 2 In Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 In Length, 3-3/8 In Diameter, Insulated, 0.112 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747104168 / 0781747104168 / 00781747104168
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.10 (Each)
Carton
$136.21 (Per 2)
Standard Packaging
$681.04 (Per 10)
Resources
Images
 
 
416I - Large Image
 
416I - Small Image
 
416I - Large Image
 
416I - Video
Attachments
 
 
416I - Specification Sheet
Other Links
 
 
416I - Other
 
416I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
2 in
Diameter
3-3/8 in
Size
2
Descriptions
Product Type
Squeeze Connector
Long Description
Squeeze Connector, 2 in Trade Size, Malleable Iron Material, Zinc Electroplated, Straight Connection Orientation, 2 in Length, 3-3/8 in Diameter, Insulated, 0.112 lb/EA
Features
Used to connect flexible metal conduit to box or enclosure.
Short Description
Squeeze Connector, Malleable Iron, 2 in, Straight, Insulated
Special Features
Insulator Rated 105 degree C
extra long description
BPT 416-I 2" SQUEEZE CONN. INS.
Description
2" INS SQEEZE FLEXCONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Squeeze
Standards Met
RoHS Compliant 2002/95/EC;REACH Compliance;LEED USGBC;CSA Certified;cULus Listed;Federal Specification:A-A-50553;UL File:E9391;CSA:LR39354;NEMA Standard:FB-1;UL Standard;UL-514B
package quantity
50 CT;200 PK
media
Yes
angle
180 Deg
Connector Type
Squeeze, Insulated
Manufacturer Information
Manufacturers Part Number
416I
Brand
Bridgeport Fittings
GTIN
00781747104168
UPC
781747104168
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
2 in
Packaging
Weight
0.112 lb/EA
Weight per each
0.112
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Used to Connect Flexible Metal Conduit to Box or Enclosure
Temperature Rating
105?°C
standard
CSA, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat