470LT2 - 1/2" Sealtight 90 Degree Diecast Connector

Bridgeport

  • $6.42 (Each)
  • $6.42 (Each)

  • $160.46 (Per 25)

  • $641.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
470LT2
Manufacturer
Bridgeport
Manufacturer's Part Number
470-LT2
Description
1/2" Sealtight 90 Degree Diecast Connector
90° Connector, 1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 1-1/2 In Diameter, Insulated, Liquidtight Connection, 0.2779 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
781747154705 / 0781747154705 / 00781747154705
Weight per unit
0.2779 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.42 (Each)
Carton
$160.46 (Per 25)
Standard Packaging
$641.84 (Per 100)
Resources
Images
 
 
470LT2 - Small Image
 
470LT2 - Large Image
 
470LT2 - Video
Attachments
 
 
470LT2 - Specification Sheet
Other Links
 
 
470LT2 - Other
 
470LT2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Cast
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1-1/2 in
Size
1/2
Descriptions
Description
1/2" SEALTIGHT 90 DEGREE DIECAST CONNECTOR
extra long description
BPT 470-LT2 1/2 LQDT. CONN. 90 DEG
Product Type
90° Connector
90°Connector
Long Description
90° Connector, 1/2 in Trade Size, Zinc Cast Material, Zinc Electroplated, 1-1/2 in Diameter, Insulated, Liquidtight Connection, 0.2779 lb/EA
Features
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations.
Short Description
90° Connector, Zinc Cast, 1/2 in, 90°
Additional Information
media
Yes
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
for use with
Metallic and Non-Metallic "Type B" Liquid Tight Conduit
Standards Met
UL File No. E9391;CSA Certified:File No. LR39354
package quantity
25 CT;100 PK
Connection Type
Liquidtight
angle
90 DEG
Connector Type
Liquidtight
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
470-LT2
GTIN
00781747154705
UPC
781747154705
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.2779 lb/EA
Weight per each
0.2779
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Wet Location
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat