561DCI2 - 561dci2

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

  • $0.00 (Per 500)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
561DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
561-DCI2
Description
561dci2
Connector, Strap, Single Tri-Drive Screw, Zinc Die Cast, Insulated Throat, Trade Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165619 / 0781747165619 / 00781747165619
Weight per unit
0.093 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
561DCI2 - Small Image
 
561DCI2 - Large Image
 
561DCI2 - Video
Attachments
 
 
561DCI2 - Specification Sheet
Other Links
 
 
561DCI2 - Other
 
561DCI2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Ac/MC Ins Cable Connector
extra long description
BPT 561-DCI2 3/4" Ac/Mc Ins Cable C
Long Description
Connector, Strap, Single Tri-Drive Screw, Zinc Die Cast, Insulated Throat, Trade Size 3/4 Inch
Description
561DCI2
Additional Information
angle
180 Deg
Connector Type
Single Screw Strap-Type, Insulated
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
561-DCI2
GTIN
00781747165619
UPC
781747165619
Taxonomies, Classifications, and Categories
Type
CONNECTOR
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.093
Carton
50
Package
500
Uses, Certifications, and Standards
Temperature Rating
105?°C
Application
Recommended cable types to connect armored or metal clad cable to box or enclosure. AC/MC/HCF: 10/4 (.61" 0 min) to 8/3 (.87" 0 max)
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat