570DCI2 - 3/8" Ins MC/Ac/FMC Connector

Bridgeport

  • $2.01 (Each)
  • $2.01 (Each)

  • $100.26 (Per 50)

  • $200.53 (Per 100)

  • $1,002.65 (Per 500)
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
570DCI2
Manufacturer
Bridgeport
Manufacturer's Part Number
570-DCI2
Description
3/8" Ins MC/Ac/FMC Connector
Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 In Length, Insulated, U Shaped Connection, 1 Conductor, 0.07 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747165701 / 0781747165701 / 00781747165701
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.01 (Each)
Carton
$100.26 (Per 50)
Standard Packaging
$1,002.65 (Per 500)
Resources
Images
 
 
570DCI2 - Small Image
 
570DCI2 - Large Image
 
570DCI2 - Large Image
 
570DCI2 - Video
Attachments
 
 
570DCI2 - Specification Sheet
Other Links
 
 
570DCI2 - Other
 
570DCI2 - Other
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
Die-Cast Zinc
Number of Conductors
1
Material, Color, and Finish
Finish
Ball Burnished;Mirror Smooth;Zinc Electro-Plate (Strap)
Dimensions and Weight
Length
1 in
Size
3/8
Descriptions
Description
3/8" INS MC/AC/FMC CONNECTOR
Product Type
Strap Connector
Long Description
Strap Connector, 3/8 in Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (Strap), Straight Connection Orientation, 1 in Length, Insulated, U Shaped Connection, 1 conductor, 0.07 lb/EA
Features
Used to connect 14/2 to 10/3 armored or metal clad cable to a box or enclosure. Tri-Drive screws.
Short Description
Strap Connector, Zinc Die Cast, 3/8 in, Straight, INS MC/AC/FMC
Special Features
Insulated Throat 105°C
extra long description
BPT 570-DCI2 3/8" INS MC/AC/FMC CON
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
U Shaped
for use with
AC/MC Cable
Standards Met
UL File No:E20534
package quantity
50 CT;500 PK
Made in USA
yes
media
Yes
angle
180 Deg
Connector Type
U Shaped, Insulated
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
570-DCI2
GTIN
00781747165701
UPC
781747165701
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
3/8 in
Packaging
Weight
0.07 lb/EA
Weight per each
0.069
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Recommended Cable Types to Connect Mc & Ac Cable or 3/8 Inch Flexible Metal Conduit to Box or Enclosure. 14/2 (.38" 0 Min) to 10/3 (.61" 0 Max) Mci-A/Hcf/Hcfmcia
Temperature Rating
105?°C
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 570DCI2.
Jump To:

Similar Items

Similar items are close alternatives to 570DCI2, though they may not be 100% alike.

Strap Connector, 3/8 In Trade Size, Die-Cast Zinc Material;Zinc Electro-Plate (S...
  • Our Part #: 560DCI2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 560-DCI2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 50 ($80.69) · 500 ($806.90) ·
560DCI2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.61

Each

QTY:
Each
Add
Connector, Strap, Single Tri-Drive Screw, Zinc Die Cast, Insulated Throat, Trade...
  • Our Part #: 561DCI2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 561-DCI2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
561DCI2 - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat