571DC2 - 1/2" MC/FMC Connector

Bridgeport

  • $1.92 (Each)
  • $1.92 (Each)

  • $96.15 (Per 50)

  • $192.30 (Per 100)

  • $384.60 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
571DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
571-DC2
Description
1/2" MC/FMC Connector
1/2" FMC/Ac/MC Connector
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747155719 / 0781747155719 / 00781747155719
Weight per unit
0.119 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.92 (Each)
Carton
$96.15 (Per 50)
Standard Packaging
$384.60 (Per 200)
Resources
Images
 
 
571DC2 - Small Image
 
571DC2 - Large Image
 
571DC2 - Video
Attachments
 
 
571DC2 - Specification Sheet
Other Links
 
 
571DC2 - Other
 
571DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" MC/FMC CONNECTOR
Product Type
1/2" MC/FMC Connector
extra long description
BPT 571-DC2 1/2" MC/FMC CONNECTOR
Long Description
1/2" FMC/AC/MC Connector
Special Features
Hcf/Hcfmci-A
Additional Information
media
Yes
angle
180 Deg
Connector Type
U Shaped
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
571-DC2
GTIN
00781747155719
UPC
781747155719
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CONNECTOR
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.119
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Recommended cable types used to secure Steel or Aluminum Flexible Metal Conduit or Armored, Metal Clad Cable to box or enclosure. Diameter for .70 - .855. 8/3 - 6/3 AC/MC/MCI-A
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat