616NMD - 1/2" NM Snap-In Cable Conn

Bridgeport

  • $0.30 (Each)
  • $0.30 (Each)

  • $30.10 (Per 100)

  • $301.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
616NMD
Manufacturer
Bridgeport
Manufacturer's Part Number
616-NMD
Description
1/2" NM Snap-In Cable Conn
Connector, Snap-In, PVC, K.O. Size 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747406163 / 0781747406163 / 00781747406163
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$30.10 (Per 100)
Standard Packaging
$301.00 (Per 1,000)
Resources
Images
 
 
616NMD - Small Image
 
616NMD - Large Image
 
616NMD - Video
Attachments
 
 
616NMD - Specification Sheet
Other Links
 
 
616NMD - Other
 
616NMD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Barrel Type Dual Cable NM
Description
1/2" NM SNAP-IN CABLE CONN
Features
Think Orange: No Tools, No Lock nuts. Speed NM Installations with PVC Snap-in Connectors.
extra long description
BPT 616-NMD 1/2" BARREL TYPE DUAL C
Long Description
Connector, Snap-In, PVC, k.o. size 1/2"
Special Features
Install from outside or inside outlet box or enclosure.
Additional Information
media
Yes
Cable Entry
Push-In tabs for NM cable
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
616-NMD
GTIN
00781747406163
UPC
781747406163
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
0.5
Packaging
Weight per each
0.011
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Inside/outside box mountable. Connector suitable for use with (1) 14/2 to 6/2 NM-B cable or (2) 14/2 to 12/3 NM-B cables in any combination.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat