620NM - 1/2" NM Snap In NMB Conn

Bridgeport

  • $0.30 (Each)
  • $0.30 (Each)

  • $14.92 (Per 50)

  • $29.85 (Per 100)

  • $149.25 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
620NM
Manufacturer
Bridgeport
Manufacturer's Part Number
620-NM
Description
1/2" NM Snap In NMB Conn
Connector, Snap-In, PVC, Nylon, Size K.O. 1/2 Inch. 14/2 - 10/3 or Two 14/2 - 12/2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747406200 / 0781747406200 / 00781747406200
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$14.92 (Per 50)
Standard Packaging
$149.25 (Per 500)
Resources
Images
 
 
620NM - Large Image
 
620NM - Small Image
 
620NM - Video
Attachments
 
 
620NM - Specification Sheet
Other Links
 
 
620NM - Other
 
620NM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1/2
Descriptions
extra long description
BPT 620-NM 1/2" PLASTIC CONN.
Product Type
1/2" Plastic Conn.
Features
Think Orange: No Tools, No Lock nuts. Speed NM Installations with PVC Snap-in Connectors.
Description
1/2" NM SNAP IN NMB CONN
similar brands
Black Button®
Long Description
Connector, Snap-In, PVC, Nylon, Size K.O. 1/2 Inch. 14/2 - 10/3 or Two 14/2 - 12/2
Special Features
Quick Install
Additional Information
media
Yes
Cable Entry
Lock-In tabs for NM cable
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
620-NM
GTIN
00781747406200
UPC
781747406200
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Trade Size
Trade Size
0.5
Packaging
Weight per each
1
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For connecting portable cord to box or enclosure. Locknut not required.
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat