621DC2 - Connector, Duplex, Strap, Zinc Die Cast, Size K.O.

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
621DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
621-DC2
Description
Connector, Duplex, Strap, Zinc Die Cast, Size K.O.
Connector, Duplex, Strap, Zinc Die Cast, Size K.O. 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156211 / 0781747156211 / 00781747156211
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
621DC2 - Large Image
 
621DC2 - Small Image
 
621DC2 - Video
Attachments
 
 
621DC2 - Specification Sheet
Other Links
 
 
621DC2 - Other
 
621DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Duplx MC Conn LN
Description
CONNECTOR, DUPLEX, STRAP, ZINC DIE CAST, SIZE K.O.
extra long description
BPT 621-DC2 3/4" DUPLX MC CONN LN
Long Description
Connector, Duplex, Strap, Zinc Die Cast, Size K.O. 3/4 Inch
Additional Information
media
Yes
angle
180 Deg
Connector Type
Duplex, Strap
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
621-DC2
GTIN
00781747156211
UPC
781747156211
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.17
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Listed ETL Conforms to UL STD 514B Certified to CAN/CSA STD. C22.2 No. 18.3
Application
Recommended cable types: For use with Steel and Aluminum AC/MC/HCFMCAP (HCFMCIA)/MCAP (MCIA) .44" OD - .70" OD (14/4 - 8/3), 3/8" AL FMC, 1/2" ST RWFMC (reduced wall FMC)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat