630DC2 - 3/8" NMB Connector 2 Screw Strap Type

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

  • $0.00 (Per 200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630DC2
Manufacturer
Bridgeport
Manufacturer's Part Number
630-DC2
Description
3/8" NMB Connector 2 Screw Strap Type
Connector, Duplex, Zinc Die Cast, Flex Size 3/8 Inch, Strap Type
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747156303 / 0781747156303 / 00781747156303
Weight per unit
0.1155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
630DC2 - Large Image
 
630DC2 - Small Image
 
630DC2 - Video
Attachments
 
 
630DC2 - Specification Sheet
Other Links
 
 
630DC2 - Other
 
630DC2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 Cable
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Strap Duplex Conn. Zinc
Long Description
Connector, Duplex, Zinc Die Cast, Flex Size 3/8 Inch, Strap Type
Special Features
Furnished with 2-way Phillips/Slotted Head Screw
Description
3/8" NMB CONNECTOR 2 SCREW STRAP TYPE
extra long description
BPT 630-DC2 3/8" STRAP DUPLEX CONN.
Additional Information
media
Yes
angle
180 Deg
Connector Type
Duplex
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
630-DC2
GTIN
00781747156303
UPC
781747156303
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
CONNECTOR
Trade Size
Trade Size
3/8
Packaging
Weight per each
0.1155
Carton
20
Package
200
Uses, Certifications, and Standards
Application
Strap type fitting used to connect 3/8" flexible metal conduit or 14/2 to 10/3 (.430" to 610") armored cable to box or enclosure.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat