804 - 1/2" Flex 90 Degree Malleable Iron Squeeze Conn

Bridgeport

  • $5.65 (Each)
  • $5.65 (Each)

  • $141.20 (Per 25)

  • $564.79 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
804
Manufacturer
Bridgeport
Manufacturer's Part Number
804
Description
1/2" Flex 90 Degree Malleable Iron Squeeze Conn
90° Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated, 1-3/8 In Length, FMC Connection, 0.174 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/EAN/GTIN
781747008046 / 0781747008046 / 00781747008046
Weight per unit
0.174 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.65 (Each)
Carton
$141.20 (Per 25)
Standard Packaging
$564.79 (Per 100)
Resources
Images
 
 
804 - Small Image
 
804 - Large Image
 
804 - Video
Attachments
 
 
804 - Specification Sheet
Other Links
 
 
804 - Other
 
804 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
1-3/8 in
Size
1/2
Descriptions
Product Type
90° Connector
90°Connector
Description
1/2" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN
Long Description
90° Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated, 1-3/8 in Length, FMC Connection, 0.174 lb/EA
Features
90 Degrees fitting with cover used for connecting flexible metal conduit to box or enclosure.
Short Description
90° Connector, Malleable Iron, 1/2 in, 90°
extra long description
BPT 804 1/2-1/2 90 DEG FMC CONN.
Additional Information
Connection Orientation
90°
Connection Type
FMC
Standards Met
Federal Specification Number A-A-50552;UL File Number E9391;CSA File Number LR39354;NEMA Standard FB-1;UL Standard UL-514B;RoHS Complaint 2002/95/EC;REACH Compliant
package quantity
25 PK;100 PK
media
Yes
Connector Type
FMC
angle
45 DEG
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
804
GTIN
00781747008046
UPC
781747008046
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
CONNECTOR
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.174 lb/EA
Weight per each
0.174
Carton
25
Package
100
Uses, Certifications, and Standards
Application
90°Fitting with Cover For Connecting Flexible Metal Conduit to Box or Enclosure
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat