84DC - 1-1/4" Rigid Pull Elbow

Bridgeport

  • $35.28 (Each)
  • $35.28 (Each)

  • $176.41 (Per 5)

  • $705.65 (Per 20)

  • $3,528.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
84DC
Manufacturer
Bridgeport
Manufacturer's Part Number
84-DC
Description
1-1/4" Rigid Pull Elbow
Pull Elbow, Rigid to Rigid, Zinc Die Cast, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/EAN/GTIN
781747090843 / 0781747090843 / 00781747090843
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.28 (Each)
Carton
$176.41 (Per 5)
Standard Packaging
$705.65 (Per 20)
Resources
Images
 
 
84DC - Small Image
 
84DC - Large Image
 
84DC - Video
Attachments
 
 
84DC - Specification Sheet
Other Links
 
 
84DC - Other
 
84DC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" RIGID PULL ELBOW
Product Type
1 1/4" Rigid Pull Elbow
extra long description
BPT 84-DC 1 1/4" RIGID PULL ELBOW
Long Description
Pull Elbow, Rigid to Rigid, Zinc Die Cast, Size 1 1/4 Inch
Special Features
Removable cover and neoprene gasket facilitate wire pulling
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
84-DC
GTIN
00781747090843
UPC
781747090843
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
Pull Elbows
Trade Size
Trade Size
1.25
Packaging
Weight per each
0.7
Carton
5
Package
20
Uses, Certifications, and Standards
standard
cULus
Application
Used for connecting rigid or IMC to form 90 Degrees bend. Removable cover and neoprene gasket facilitate wire pulling.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat