884SE - 3/0-4/0 Hole Service Entrance Strap

Bridgeport

  • $2.13 (Each)
  • $2.13 (Each)

  • $106.70 (Per 50)

  • $213.40 (Per 100)

  • $1,067.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
884SE
Manufacturer
Bridgeport
Manufacturer's Part Number
884-SE
Description
3/0-4/0 Hole Service Entrance Strap
Strap, Service Entrance, One Hole, Steel, Se/Seu Cable Size #3, #3/0, #4/0
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747008848 / 0781747008848 / 00781747008848
Weight per unit
0.0914 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$106.70 (Per 50)
Standard Packaging
$1,067.00 (Per 500)
Resources
Images
 
 
884SE - Small Image
 
884SE - Large Image
 
884SE - Video
Attachments
 
 
884SE - Specification Sheet
Other Links
 
 
884SE - Other
 
884SE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
extra long description
BPT 884-SE 3/0-4/0 SERV ENTR STRAP
Product Type
3/0-4/0 Serv Entr Strap
Description
3/0-4/0 HOLE SERVICE ENTRANCE STRAP
Long Description
Strap, Service Entrance, One Hole, Steel, SE/SEU Cable Size #3,#3/0, #4/0
Additional Information
media
Yes
Cable Size
#3/0,#4/0
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
884-SE
GTIN
00781747008848
UPC
781747008848
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
One Hole Service Entrance Strap
Packaging
Weight per each
0.0914
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Used to support oval types SE and SEU cable to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat