901AL - Strap, One Hole Pipe, Aluminum, Size 1/2 Inch

Bridgeport Fittings

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
901AL
Manufacturer
Bridgeport Fittings
Manufacturer's Part Number
901-AL
Description
Strap, One Hole Pipe, Aluminum, Size 1/2 Inch
Strap, One Hole Pipe, Aluminum, Size 1/2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747089014 / 0781747089014 / 00781747089014
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
901AL - Large Image
 
901AL - Small Image
 
901AL - Video
Attachments
 
 
901AL - Specification Sheet
Other Links
 
 
901AL - Other
 
901AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2" Rigid Pipe Strap
extra long description
BPT 901-AL 1/2" RIGID PIPE STRAP
Description
STRAP, ONE HOLE PIPE, ALUMINUM, SIZE 1/2 INCH
Long Description
Strap, One Hole Pipe, Aluminum, Size 1/2 Inch
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
901-AL
GTIN
00781747089014
UPC
781747089014
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
One Hole Pipe Strap
Packaging
Weight per each
0.02
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To support rigid conduit and IMC to mounting surface.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat