921S - 3/4" One Hole Emt Strap

Bridgeport

  • $0.39 (Each)
  • $0.39 (Each)

  • $38.97 (Per 100)

  • $194.85 (Per 500)

Availability: In Stock Locally
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
921S
Manufacturer
Bridgeport
Manufacturer's Part Number
921-S
Description
3/4" One Hole Emt Strap
Strap, Emt, One Hole, Steel, Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel One Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
31162306 - Mounting hangers
UPC/EAN/GTIN
781747009210 / 0781747009210 / 00781747009210
Weight per unit
0.0362 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$38.97 (Per 100)
Standard Packaging
$194.85 (Per 500)
Resources
Images
 
 
921S - Small Image
 
921S - Large Image
 
921S - Large Image
 
921S - Video
Attachments
 
 
921S - Specification Sheet
Other Links
 
 
921S - Other
 
921S - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Length
1.25 in
Width
0.63 in
Descriptions
Description
3/4" ONE HOLE EMT STRAP
Long Description
One Hole Strap, 3/4 in Trade Size, Zinc Electro-Plate, 1.25 in Length, 0.63 in Width, 0.0362 lb
Features
To support rigid conduit and IMC to mounting surface.
Short Description
One Hole EMT Strap, 3/4 in, Zinc Electro-Plate
Product Type
One Hole Strap
extra long description
BPT 921-S 3/4" EMT PIPE STRAP STEEL
Additional Information
media
Yes
for use with
EMT Conduit
Standards Met
CSA certified
package quantity
500 PK
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
921-S
Brand
Bridgeport
GTIN
00781747009210
UPC
781747009210
Taxonomies, Classifications, and Categories
Type
One Hole EMT Strap
Category Description
EMT STRAPS
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0362 lb
Weight per each
0.0362
Carton
100
Package
500
Uses, Certifications, and Standards
standard
CSA
Application
Used to Support EMT to Mounting Surface
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat