943 - 1" Malleable Clampback

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
943
Manufacturer
Bridgeport
Manufacturer's Part Number
943
Description
1" Malleable Clampback
Clamp Back, Malleable Iron, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009432 / 0781747009432 / 00781747009432
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
943 - Large Image
 
943 - Small Image
 
943 - Video
Attachments
 
 
943 - Specification Sheet
Other Links
 
 
943 - Other
 
943 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
1
Descriptions
Product Type
1" Clamp Back
Description
1" MALLEABLE CLAMPBACK
Long Description
Clamp Back, Malleable Iron, Size 1 Inch
Special Features
For use with Malleable Iron Straps
extra long description
BPT 943 1" CLAMP BACK
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
GTIN
00781747009432
UPC
781747009432
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.0014
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Malleable Iron or Aluminum straps.
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat