944AL - 1-1/4" All Clamp Back

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
944AL
Manufacturer
Bridgeport
Manufacturer's Part Number
944-AL
Description
1-1/4" All Clamp Back
Clamp Back, Aluminum, Size 1 1/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747089441 / 0781747089441 / 00781747089441
Weight per unit
0.087 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
944AL - Large Image
 
944AL - Small Image
 
944AL - Video
Attachments
 
 
944AL - Specification Sheet
Other Links
 
 
944AL - Other
 
944AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
1 1/4
Descriptions
Product Type
1 1/4" Clamp Back, Alum
extra long description
BPT 944-AL 1 1/4" Clamp Back, Alum
Description
1-1/4" ALL CLAMP BACK
Long Description
Clamp Back, Aluminum, Size 1 1/4 Inch
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
944-AL
Brand
Bridgeport
GTIN
00781747089441
UPC
781747089441
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.087
Carton
20
Package
100
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Aluminum straps.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat