946AL - 2" Al Clampback

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
946AL
Manufacturer
Bridgeport
Manufacturer's Part Number
946-AL
Description
2" Al Clampback
Clamp Back, Aluminum, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747089465 / 0781747089465 / 00781747089465
Weight per unit
0.0046 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
946AL - Specification Sheet
Other Links
 
 
946AL - Other
 
946AL - Other
Images
 
 
946AL - Large Image
 
946AL - Small Image
 
946AL - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Finish
NO FINISH
Dimensions and Weight
Size
2
Descriptions
Product Type
2" Clamp Back Alum
Description
2" AL CLAMPBACK
Long Description
Clamp Back, Aluminum, Size 2 Inch
extra long description
BPT 946-AL 2" CLAMP BACK ALUM
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
946-AL
Brand
Bridgeport
GTIN
00781747089465
UPC
781747089465
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clamp Backs
Packaging
Weight per each
0.0046
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Provides space between conduit and mounting surface. For use with Aluminum straps.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat