962 - 3/4" Right Angle Conduit Clamp

Bridgeport

  • $4.45 (Each)
  • $4.45 (Each)

  • $44.49 (Per 10)

  • $222.44 (Per 50)

  • $444.88 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962
Manufacturer
Bridgeport
Manufacturer's Part Number
962
Description
3/4" Right Angle Conduit Clamp
Clamp, Conduit, Right Angle, Malleable Iron, Size 3/4 Inch.
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009623 / 0781747009623 / 00781747009623
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.45 (Each)
Carton
$44.49 (Per 10)
Standard Packaging
$222.44 (Per 50)
Resources
Images
 
 
962 - Small Image
 
962 - Large Image
 
962 - Video
Attachments
 
 
962 - Specification Sheet
Other Links
 
 
962 - Other
 
962 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Shape
Angle
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Size
3/4
Length
2-1/4 in
Width
2-3/8 in
Descriptions
Long Description
Clamp, 3/4 in Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 2-1/4 in Length, 2-3/8 in Width
Special Features
Right Angle
Product Type
Clamp
Features
Used to secure conduit perpendicular to beam or channel.
Short Description
Clamp, 3/4 in, Zinc Electro-Plate
Description
3/4" RIGHT ANGLE CONDUIT CLAMP
extra long description
BPT 962 3/4" CONDUIT CLAMP
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Right Angle
Standards Met
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed
package quantity
10 CT;50 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
962
Brand
Bridgeport Fittings
GTIN
00781747009623
UPC
781747009623
Taxonomies, Classifications, and Categories
Type
Conduit Clamps
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.333
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
Application
Secure Conduit Perpendicular to Beam or Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat