965 - 1-1/2" Right Angle Conduit Clamp

Bridgeport

  • $6.38 (Each)
  • $6.38 (Each)

  • $31.90 (Per 5)

  • $159.52 (Per 25)

  • $638.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
965
Manufacturer
Bridgeport
Manufacturer's Part Number
965
Description
1-1/2" Right Angle Conduit Clamp
Clamp, 1-1/2 In Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 3-3/16 In Length, 3-11/16 In Width
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009654 / 0781747009654 / 00781747009654
Weight per unit
0.518 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Carton
$31.90 (Per 5)
Standard Packaging
$159.52 (Per 25)
Resources
Images
 
 
965 - Small Image
 
965 - Large Image
 
965 - Video
Attachments
 
 
965 - Specification Sheet
Other Links
 
 
965 - Other
 
965 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Length
3-3/16 in
Width
3-11/16 in
Size
1 1/2
Descriptions
extra long description
BPT 965 1-1/2" CONDUIT CLAMP
Long Description
Clamp, 1-1/2 in Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection Orientation, 3-3/16 in Length, 3-11/16 in Width
Features
Used to secure conduit perpendicular to beam or channel.
Short Description
Clamp, Condiut, 1-1/2 in, Zinc Electro-Plate
Product Type
Clamp
Description
1-1/2" RIGHT ANGLE CONDUIT CLAMP
Special Features
Right Angle
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Orientation
Right Angle
Standards Met
UL File No: E161206;UL Standard: UL-2239;RoHS Complient;Reach Compliance;cULus Listed
package quantity
5 CT;25 PK
Made in USA
yes
media
Yes
Manufacturer Information
Manufacturers Part Number
965
Brand
Bridgeport Fittings
GTIN
00781747009654
UPC
781747009654
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Conduit Clamps
Trade Size
Trade Size
1-1/2 in
Packaging
Weight per each
0.518
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Secure Conduit Perpendicular to Beam or Channel
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat