969 - 3-1/2" Right Angle Type Conduit Clamp For Rigid, I

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
969
Manufacturer
Bridgeport
Manufacturer's Part Number
969
Description
3-1/2" Right Angle Type Conduit Clamp For Rigid, I
3-1/2" Right Angle Type Conduit Clamp For Rigid, Imc and Emt Conduit.
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Misc Fittings
UNSPSC
31162906 - Hose or pipe clamps
UPC/EAN/GTIN
781747009692 / 0781747009692 / 00781747009692
Weight per unit
141 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
969 - Large Image
 
969 - Small Image
 
969 - Video
Other Links
 
 
969 - Other
 
969 - Other
Attachments
 
 
969 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron Clamp, Steel U-Bolt and Nuts
Material, Color, and Finish
Finish
Hot-Dip Galvanize
Dimensions and Weight
Size
3 1/2
Descriptions
Product Type
3-1/2"U-Bolt Mall Cond Clamp
extra long description
BPT 969 3-1/2"U-BOLT MALL COND CLAM
Description
3-1/2" RIGHT ANGLE TYPE CONDUIT CLAMP FOR RIGID, I
Long Description
3-1/2" Right Angle type conduit clamp for Rigid, IMC and EMT conduit.
Special Features
Right Angle
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
GTIN
00781747009692
UPC
781747009692
Taxonomies, Classifications, and Categories
Category Description
MISC FITTINGS
Type
Conduit Clamps
Packaging
Weight per each
141
Carton
5
Package
25
Uses, Certifications, and Standards
standard
cULus
Application
Used to secure Rigid/IMC or EMT conduit perpendicular to beam, channel and angle supports.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat