BS075 - 3/4" Box Support

Bridgeport

  • $8.49 (Each)
  • $8.49 (Each)

  • $212.29 (Per 25)

  • $849.17 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BS075
Manufacturer
Bridgeport
Manufacturer's Part Number
BS075
Description
3/4" Box Support
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747097354 / 0781747097354 / 00781747097354
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Carton
$212.29 (Per 25)
Standard Packaging
$849.17 (Per 100)
Resources
Images
 
 
BS075 - Small Image
 
BS075 - Large Image
 
BS075 - Video
Attachments
 
 
BS075 - Specification Sheet
Other Links
 
 
BS075 - Other
 
BS075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4" Box Support
Description
3/4" BOX SUPPORT
extra long description
BPT BS-075 3/4" BOX SUPPORT
Long Description
Support, Box, Zinc Die Cast, Trade Size 3/4 Inch
Special Features
Tapered threads (NPT) and furnished plastic K.O. seal provide "raintight" resistance.
Additional Information
media
Yes
Cable Entry
Does not Apply
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
BS075
GTIN
00781747097354
UPC
781747097354
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Box Supports
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.001
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Used to support FS box, outdoor lighting fixture, or similar devices, per NEC article 370-23.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat