BXE200 - Extder/Ins Elec BX

Bridgeport

  • $2.09 (Each)
  • $2.09 (Each)

  • $52.16 (Per 25)

  • $208.66 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
BXE200
Manufacturer
Bridgeport
Manufacturer's Part Number
BXE-200
Description
Extder/Ins Elec BX
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 In Length, 4.23 In Width, Screw Mount;Nail Tab Mount, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/EAN/GTIN
781747421005 / 0781747421005 / 00781747421005
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Carton
$52.16 (Per 25)
Resources
Images
 
 
BXE200 - Large Image
 
BXE200 - Small Image
 
BXE200 - Video
Attachments
 
 
BXE200 - Specification Sheet
Other Links
 
 
BXE200 - Other
 
BXE200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
insulation
Yes
Material, Color, and Finish
Finish
Natural
Color
White
Dimensions and Weight
Length
2.90 in
Width
4.23 in
Size
4.23
Descriptions
Description
EXTDER/INS ELEC BX
Product Type
Box Extender
Long Description
Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable Entry, 2.90 in Length, 4.23 in Width, Screw Mount;Nail Tab Mount, 1 lb/EA
Features
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box.
Short Description
Box Extender, PVC, Natural, White, 1 Gang
extra long description
BPT BXE-200 DUPLEX BOX EXTENDER
Special Features
Does not require trimming and is completely hidden by faceplate
Additional Information
for use with
Metallic or Nonmetallic Electrical Boxes
Cable Entry Type
Single Rectangular Entry Point
Mounting Type
Screw Mount;Nail Tab Mount
Standards Met
UL mA;NEMA FB-1;UL E216710;UL UL514C
package quantity
25 CT
Made in USA
yes
Knockouts
0
Cable Entry
Single rectangular entry point
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
BXE-200
GTIN
00781747421005
UPC
781747421005
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
ROUND
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Application
For use with most Metallic or Nonmetallic Electrical Boxes. Non-Conductive Extender/Insulator corrects setbacks up to 1" and insulates devices such as GFCI from Metallic Box.
Mounting
Screw or nail Tab
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat