CSE075 - 3/4" Concrete Slab Elbow

Bridgeport

  • $28.79 (Each)
  • $28.79 (Each)

  • $143.96 (Per 5)

  • $2,879.24 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSE075
Manufacturer
Bridgeport
Manufacturer's Part Number
CSE-075
Description
3/4" Concrete Slab Elbow
3/4" Concrete Slab Elbow
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/EAN/GTIN
781747092212 / 0781747092212 / 00781747092212
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.79 (Each)
Carton
$28.79 (Each)
Standard Packaging
$143.96 (Per 5)
Resources
Images
 
 
CSE075 - Small Image
 
CSE075 - Large Image
 
CSE075 - Video
Attachments
 
 
CSE075 - Specification Sheet
Other Links
 
 
CSE075 - Other
 
CSE075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/4
Descriptions
extra long description
BPT CSE-075 3/4" CONCRETE SLAB ELBO
Product Type
3/4" Concrete Slab Elbow-Zinc
Description
3/4" CONCRETE SLAB ELBOW
Long Description
3/4" Concrete Slab Elbow
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
CSE-075
GTIN
00781747092212
UPC
781747092212
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Concrete Slab Elbow
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.49
Carton
1
Package
5
Uses, Certifications, and Standards
standard
cULus
Application
Concrete slab elbows for use in minimum 6" concrete poured or pre-fabricated slabs.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat