MK10020 - 2IN 100A Se Kit

Bridgeport

  • $79.43 (Each)
  • $79.43 (Each)

  • $7,942.73 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MK10020
Manufacturer
Bridgeport
Manufacturer's Part Number
MK-10020
Description
2IN 100A Se Kit
Service Entrance Kit, 2 In Trade Size, 4.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012616 / 0781747012616 / 00781747012616
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.43 (Each)
Carton
$79.43 (Each)
Resources
Images
 
 
MK10020 - Small Image
 
MK10020 - Large Image
 
MK10020 - Video
Attachments
 
 
MK10020 - Specification Sheet
Other Links
 
 
MK10020 - Other
 
MK10020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
2
Descriptions
Description
2IN 100A SE KIT
Product Type
Service Entrance Kit
Long Description
Service Entrance Kit, 2 in Trade Size, 4.5 lb/EA
Features
100 Amp or Less Service For Rigid/IMC Conduit Clamp Type Entrance Cap Cat. #1256 Roof Flashing RF-200 Porcelain Wire Holder MWH-1 2" Pipe Strap 1906 (Two).
Short Description
Service Entrance Kit, 2 in
Special Features
Roof Flashing RF-200
extra long description
BPT MK-10020 2", 100 AMP SE KIT
Additional Information
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL MA
package quantity
1 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
MK-10020
GTIN
00781747012616
UPC
781747012616
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mast Kit
Trade Size
Trade Size
2 in
Packaging
Weight
4.5 lb/EA
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
100 Amp or Less Service, For Rigid/IMC Conduit, Clamp Type Entrance Cap Cat. #1256, Roof Flashing RF-200, Porcelain Wire Holder MWH-1, 2" Pipe Strap 1906 (Two)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat