MK10020 - 2IN 100A Se Kit

Bridgeport

  • $79.43 (Each)
  • $79.43 (Each)

  • $7,942.73 (Per 100)
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
MK10020
Manufacturer
Bridgeport
Manufacturer's Part Number
MK-10020
Description
2IN 100A Se Kit
Service Entrance Kit, 2 In Trade Size, 4.5 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
781747012616 / 0781747012616 / 00781747012616
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.43 (Each)
Carton
$79.43 (Each)
Resources
Images
 
 
MK10020 - Small Image
 
MK10020 - Large Image
 
MK10020 - Video
Attachments
 
 
MK10020 - Specification Sheet
Other Links
 
 
MK10020 - Other
 
MK10020 - Other
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
2
Descriptions
Description
2IN 100A SE KIT
Product Type
Service Entrance Kit
Long Description
Service Entrance Kit, 2 in Trade Size, 4.5 lb/EA
Features
100 Amp or Less Service For Rigid/IMC Conduit Clamp Type Entrance Cap Cat. #1256 Roof Flashing RF-200 Porcelain Wire Holder MWH-1 2" Pipe Strap 1906 (Two).
Short Description
Service Entrance Kit, 2 in
Special Features
Roof Flashing RF-200
extra long description
BPT MK-10020 2", 100 AMP SE KIT
Additional Information
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL MA
package quantity
1 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
MK-10020
GTIN
00781747012616
UPC
781747012616
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Mast Kit
Trade Size
Trade Size
2 in
Packaging
Weight
4.5 lb/EA
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Application
100 Amp or Less Service, For Rigid/IMC Conduit, Clamp Type Entrance Cap Cat. #1256, Roof Flashing RF-200, Porcelain Wire Holder MWH-1, 2" Pipe Strap 1906 (Two)
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MK10020.
Jump To:

Similar Items

Similar items are close alternatives to MK10020, though they may not be 100% alike.

Rigid Mast Kit, 2 In Trade Size, Aluminum, 10.768 In Length, 3.61 LB/Ea
  • Our Part #: MK200WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: MK200WH
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($90.80) ·
MK200WH - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.80

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MK10020 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MK200 Arlington 00018997422002
MK-10020 Bridgeport Fittings 00781747012616
P-100 Madison Electric 00784297520143
P-125 Madison Electric 00784297520167
1517 Topaz 00751338851146

* All prices subject to change.

Begin Live Chat