MLB48 - 3" Mogul Conduit Body, Alu, Raintight, NPT THRD

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLB48
Manufacturer
Bridgeport
Manufacturer's Part Number
MLB-48
Description
3" Mogul Conduit Body, Alu, Raintight, NPT THRD
Conduit Body, Mogul, Aluminum, Size 3 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747441485 / 0781747441485 / 00781747441485
Weight per unit
13.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MLB48 - Large Image
 
MLB48 - Small Image
 
MLB48 - Video
Attachments
 
 
MLB48 - Specification Sheet
Other Links
 
 
MLB48 - Other
 
MLB48 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
3
Descriptions
Long Description
Conduit Body, Mogul, Aluminum, Size 3 Inch
Product Type
3" Mogul Conduit Body
extra long description
BPT MLB-48 3" Mogul Conduit Body
Description
3" MOGUL CONDUIT BODY, ALU, RAINTIGHT, NPT THRD
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
MLB-48
GTIN
00781747441485
UPC
781747441485
Taxonomies, Classifications, and Categories
Type
Mogul Conduit Bodies
Trade Size
Trade Size
3
Packaging
Weight per each
13.85
Carton
1
Uses, Certifications, and Standards
Application
Mogul style conduit body for use with threaded rigid/IMC conduit. Suitable for use in wet locations. Max wire fill is 3-500 MCM THHN, THWN, XHHW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat