MLB50 - 4" Mogul LB

Bridgeport

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLB50
Manufacturer
Bridgeport
Manufacturer's Part Number
MLB-50
Description
4" Mogul LB
Conduit Body, Mogul, Aluminum, Size 4 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Aluminum Conduit Bodies & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747441508 / 0781747441508 / 00781747441508
Weight per unit
18.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
MLB50 - Small Image
 
MLB50 - Large Image
 
MLB50 - Video
Attachments
 
 
MLB50 - Specification Sheet
Other Links
 
 
MLB50 - Other
 
MLB50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
4
Descriptions
Description
4" MOGUL LB
Long Description
Conduit Body, Mogul, Aluminum, Size 4 Inch
extra long description
BPT MLB-50 4" MOGUL CONDUIT BODY
Product Type
4" Mogul Conduit Body
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
MLB-50
Brand
Bridgeport
GTIN
00781747441508
UPC
781747441508
Taxonomies, Classifications, and Categories
Type
Mogul Conduit Bodies
Trade Size
Trade Size
4
Packaging
Weight per each
18.4
Carton
1
Uses, Certifications, and Standards
Application
Mogul style conduit body for use with threaded Rigid/IMC Conduit. Suitable for use in wet locations. Max wire fill 3-1000 MCM THHN, THWN, XHHW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat