NMCB3 - Ac/MC NM Cable Bracket

Bridgeport

  • $0.99 (Each)
  • $0.99 (Each)

  • $24.76 (Per 25)

  • $99.02 (Per 100)
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
NMCB3
Manufacturer
Bridgeport
Manufacturer's Part Number
NMCB-3
Description
Ac/MC NM Cable Bracket
Nonmetallic Cable Bracket For Support Of Ac/MC Cables
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
39121705 - Cable clamp and staple
UPC/EAN/GTIN
781747407672 / 0781747407672 / 00781747407672
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.99 (Each)
Carton
$24.76 (Per 25)
Standard Packaging
$99.02 (Per 100)
Resources
Images
 
 
NMCB3 - Small Image
 
NMCB3 - Large Image
 
NMCB3 - Video
Other Links
 
 
NMCB3 - Other
 
NMCB3 - Other
Attachments
 
 
NMCB3 - Specification Sheet
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
Polypropylene
Descriptions
extra long description
BPT NMCB-3 AC/MC CABLE BRACKET NM
Product Type
Ac/MC Cable Bracket NM
Description
AC/MC NM CABLE BRACKET
Special Features
Low profile design and unique dimpled slots prevent accidental removal of cables.
Long Description
Nonmetallic Cable Bracket for Support of AC/MC Cables
Additional Information
media
Yes
Cable Size
14/2 to 10/3
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
NMCB-3
GTIN
00781747407672
UPC
781747407672
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Cable Support
Packaging
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
Mounting
Mounts in either horizontal or vertical direction.
Application
The NMCB-3 is provided with nails for use on wood studs or 3/4" thick furring strips to position non-metallic sheath cable. Capable of positioning up to five 14/2 to 10/3 AC or MC cables or two 14/2 NM cables in each of three rectangular slots. May also be used to be attached to metal studs or enclosures, or concrete block with #6 round head screws. Mounts in either horizontal or vertical direction. Low voltage design and unique dimpled slots prevent accidental removal of cables.
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat