SG3838ASP - Snap-In U-Shaped Strap Duplex Connector

Bridgeport

  • $3.84 (Each)
  • $3.84 (Each)

  • $76.81 (Per 20)

  • $384.05 (Per 100)

  • $768.10 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG3838ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
SG3838ASP
Description
Snap-In U-Shaped Strap Duplex Connector
E-Z Lock Snap-In Duplex Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747086914 / 0781747086914 / 00781747086914
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$76.81 (Per 20)
Standard Packaging
$768.10 (Per 200)
Resources
Images
 
 
SG3838ASP - Small Image
 
SG3838ASP - Large Image
 
SG3838ASP - Video
Other Links
 
 
SG3838ASP - Other
 
SG3838ASP - Other
Attachments
 
 
SG3838ASP - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc Die Cast Body with Steel Saddle Clamps and Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Long Description
E-Z LOCK Snap-In Duplex Connector
Special Features
Hcf/Hcfmci-A
Product Type
3/8" Ins SG Type Duplex Conn
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Description
SNAP-IN U-SHAPED STRAP DUPLEX CONNECTOR
extra long description
BPT SG3838ASP 3/8" INS SG TYPE DUPL
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SG3838ASP
GTIN
00781747086914
UPC
781747086914
Taxonomies, Classifications, and Categories
Type
Duplex Snap-In
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight per each
0.19
Carton
20
Package
200
Uses, Certifications, and Standards
Application
E-Z LOCK® AC/MC/MCI-A and FMC Duplex connector, allows for the connection of two AC/MC cables into one 1/2" knockout. It is also suitable for use with steel and aluminum 3/8" trade size Flexible Metallic Conduit (FMC). Recommended cable types: 14/2 - 10/3 diameter: .42 - .61
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat