SG3838ASP - Snap-In U-Shaped Strap Duplex Connector

Bridgeport

  • $3.84 (Each)
  • $3.84 (Each)

  • $76.81 (Per 20)

  • $384.05 (Per 100)

  • $768.10 (Per 200)
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
SG3838ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
SG3838ASP
Description
Snap-In U-Shaped Strap Duplex Connector
E-Z Lock Snap-In Duplex Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747086914 / 0781747086914 / 00781747086914
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$76.81 (Per 20)
Standard Packaging
$768.10 (Per 200)
Resources
Other Links
 
 
SG3838ASP - Other
 
SG3838ASP - Other
Images
 
 
SG3838ASP - Large Image
 
SG3838ASP - Small Image
 
SG3838ASP - Video
Attachments
 
 
SG3838ASP - Specification Sheet
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
Zinc Die Cast Body with Steel Saddle Clamps and Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Ins SG Type Duplex Conn
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Description
SNAP-IN U-SHAPED STRAP DUPLEX CONNECTOR
Long Description
E-Z LOCK Snap-In Duplex Connector
Special Features
Hcf/Hcfmci-A
extra long description
BPT SG3838ASP 3/8" INS SG TYPE DUPL
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SG3838ASP
GTIN
00781747086914
UPC
781747086914
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Duplex Snap-In
Packaging
Weight per each
0.19
Carton
20
Package
200
Uses, Certifications, and Standards
Application
E-Z LOCK® AC/MC/MCI-A and FMC Duplex connector, allows for the connection of two AC/MC cables into one 1/2" knockout. It is also suitable for use with steel and aluminum 3/8" trade size Flexible Metallic Conduit (FMC). Recommended cable types: 14/2 - 10/3 diameter: .42 - .61
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3838ASP.
Jump To:

Cross Referenced

These items are similar to SG3838ASP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SG3838AST Arlington 00018997362100
SG3838ASP Bridgeport Fittings 00781747086914

* All prices subject to change.

Begin Live Chat