SG66 - 2" Form 5 Conduit Body Gasket

Bridgeport

  • $5.32 (Each)
  • $5.32 (Each)

  • $532.37 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SG66
Manufacturer
Bridgeport
Manufacturer's Part Number
SG-66
Description
2" Form 5 Conduit Body Gasket
Gasket, Conduit Body, Cellulose, Size 2 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747067661 / 0781747067661 / 00781747067661
Weight per unit
0.0539 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$5.32 (Each)
Standard Packaging
$532.37 (Per 100)
Resources
Images
 
 
SG66 - Small Image
 
SG66 - Large Image
 
SG66 - Video
Attachments
 
 
SG66 - Specification Sheet
Other Links
 
 
SG66 - Other
 
SG66 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
2
Descriptions
Long Description
Gasket, Conduit Body, Cellulose, Size 2 Inch
Special Features
Dust-tight seal between conduit body and cover
Product Type
2" Cond. Bdy Gasket
extra long description
BPT SG-66 2" COND. BDY GASKET
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SG-66
GTIN
00781747067661
UPC
781747067661
Taxonomies, Classifications, and Categories
Type
Conduit Body Gaskets
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
2
Availability
Status
Inactive
Packaging
Weight per each
0.0539
Carton
1
Package
100
Uses, Certifications, and Standards
Application
SG series provides dust-tight seal between conduit body and cover. SG-61 thru SG-69 impregnated cork-cellulose fiber (vellumoid).
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat