SR150 - 1-1/2" Steel LT Sealing Ring & Retainer

Bridgeport

  • $3.13 (Each)
  • $3.13 (Each)

  • $156.28 (Per 50)

  • $312.56 (Per 100)

  • $625.12 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SR150
Manufacturer
Bridgeport
Manufacturer's Part Number
SR-150
Description
1-1/2" Steel LT Sealing Ring & Retainer
Sealing Ring, 1-1/2 In Trade Size, Steel;Polyethylene (Seal) Material, Zinc Electroplated, Green, 2-1/4 In Diameter, Threaded Connection, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
31161818 - Seal washers
UPC/EAN/GTIN
781747404947 / 0781747404947 / 00781747404947
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$156.28 (Per 50)
Standard Packaging
$625.12 (Per 200)
Resources
Images
 
 
SR150 - Large Image
 
SR150 - Small Image
 
SR150 - Large Image
 
SR150 - Video
Attachments
 
 
SR150 - Specification Sheet
Other Links
 
 
SR150 - Other
 
SR150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel;Polyethylene (Seal)
Material, Color, and Finish
Finish
Zinc Electroplated
Color
Green
Dimensions and Weight
Diameter
2-1/4 in
Width
2.25
Descriptions
Product Type
Sealing Ring
Long Description
Sealing Ring, 1-1/2 in Trade Size, Steel;Polyethylene (Seal) Material, Zinc Electroplated, Green, 2-1/4 in Diameter, Threaded Connection, 0.02 lb/EA
Features
Use with Liquid Tight or Raintight Connectors, or Threaded Conduit (when used with locknuts)
Short Description
Sealing Ring, Steel;Polyethylene (Seal), 1-1/2 in
Special Features
Polyethylene with Steel Retainer
Description
1-1/2" STEEL LT SEALING RING & RETAINER
extra long description
BPT SR-150 1-1/2" SEALING RING W/R
Additional Information
Connection Type
Threaded
Standards Met
cUL Listed
package quantity
1 ct
Inside Diameter
1-15/16
outside diameter
2.25
media
Yes
Manufacturer Information
Brand
Bridgeport Fittings
Manufacturers Part Number
SR-150
GTIN
00781747404947
UPC
781747404947
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight Sealing Ring
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.02 lb/EA
Weight per each
0.02
Carton
50
Package
200
Uses, Certifications, and Standards
standard
cUL
Application
Use with Liquid Tight or Raintight Connectors, or Threaded Conduit (when used with locknuts)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat