T43CG - 1" Al T CNDT BC&G

Bridgeport

  • $32.29 (Each)
  • $32.29 (Each)

  • $161.45 (Per 5)

  • $968.72 (Per 30)

  • $3,229.07 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T43CG
Manufacturer
Bridgeport
Manufacturer's Part Number
T-43CG
Description
1" Al T CNDT BC&G
Rigid and Imc Conduit Body, Type T, Aluminum, Cover and Gasket, Size 1 Inch
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
781747030436 / 0781747030436 / 00781747030436
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.29 (Each)
Carton
$161.45 (Per 5)
Standard Packaging
$968.72 (Per 30)
Resources
Images
 
 
T43CG - Large Image
 
T43CG - Small Image
 
T43CG - Video
Attachments
 
 
T43CG - Specification Sheet
Other Links
 
 
T43CG - Other
 
T43CG - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Enamel
Dimensions and Weight
Hub Size
1
Descriptions
Description
1" AL T CNDT BC&G
Long Description
Rigid and IMC Conduit Body, Type T, Aluminum, Cover and Gasket, Size 1 Inch
Special Features
Aluminum with cover and gasket
extra long description
BPT T-43CG 1" T CVR/GASK COND BDY
Product Type
1" T CVR/Gask Cond Bdy
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
T-43CG
Brand
Bridgeport
GTIN
00781747030436
UPC
781747030436
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
TYPE T
Trade Size
Trade Size
1
Packaging
Weight per each
0.02
Carton
5
Package
30
Uses, Certifications, and Standards
Application
Threaded bodies for rigid conduit or IMC allows access for inspection, pulling and maintenance.
standard
UL,CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat