TWB51 - 1/2" Emt Insulating Bushing

Bridgeport

  • $0.30 (Each)
  • $0.30 (Each)

  • $29.65 (Per 100)

  • $296.50 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TWB51
Manufacturer
Bridgeport
Manufacturer's Part Number
TWB-51
Description
1/2" Emt Insulating Bushing
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.558 In Length, 0.537 In Width, +90 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31171609 - Bushing sleeve
UPC/EAN/GTIN
781747400512 / 0781747400512 / 00781747400512
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.30 (Each)
Carton
$29.65 (Per 100)
Standard Packaging
$296.50 (Per 1,000)
Resources
Images
 
 
TWB51 - Large Image
 
TWB51 - Large Image
 
TWB51 - Video
Attachments
 
 
TWB51 - Specification Sheet
Other Links
 
 
TWB51 - Other
 
TWB51 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Finish
NO FINISH
Color
White
Dimensions and Weight
Length
0.558 in
Width
0.537 in
Size
1/2
Descriptions
Description
1/2" EMT INSULATING BUSHING
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 1/2 in Trade Size, Plastic, White, 0.558 in Length, 0.537 in Width, +90 °C Operating Temperature
Features
EMT bushing insulates telephone, computer, video and other low voltage wiring from sharp edges of EMT. Complies with NEC Article 300-15(c).
Short Description
EMT Insulating Bushing, 1/2 in, Plastic, White/Plain
Special Features
Insulated Bushing
extra long description
BPT TWB-51 1/2" EMT INSULATING BUSH
Additional Information
media
Yes
Color/Finish
White;Plain
for use with
EMT Conduit
Maximum Operating Temperature
+90 °C
Standards Met
NEC 300-15(C);RoHS Compliant
package quantity
100 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
TWB-51
GTIN
00781747400512
UPC
781747400512
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
BUSHING
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.003
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Telephone;Computer;Single or Multiple Voice Cables;Video or Data Cables
Temperature Rating
90?°C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat