PIR725 - Ac 120V MTN Heat Alarm

First Alert

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PIR725
Manufacturer
First Alert
Manufacturer's Part Number
PIR725
Description
Ac 120V MTN Heat Alarm
00029054001115|0029054|029054001115|02905400111|00111|P1R725|PIR725|Pir Motion Sensing Light Bulb Socket|Be Are Kay P1R725|Be Are Kay PIR725|BKR P1R725|BKR PIR725|BRK P1R725|BRK PIR725|First Alert P1R725|First Alert Pir725
Slang Terms

Suggest a New Term
Categories
Fire Detection & Alarm Equipt - Smoke & Heat Detectors Mark as Incorrect
Suggest a New Category
Classification
Smoke & Heat Detectors
UNSPSC
46171608 - Motion detectors
UPC/GTIN
029054001115 / 00029054001115
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
AC 120V MTN HEAT ALARM
Long Description
00029054001115|0029054|029054001115|02905400111|00111|P1R725|PIR725|PIR Motion Sensing Light Bulb Socket|Be are Kay P1R725|Be are Kay PIR725|BKR P1R725|BKR PIR725|BRK P1R725|BRK PIR725|First Alert P1R725|First Alert PIR725
Special Features
Motion sensing hands-free socket automatically turns on light when you enter room and off when you leave, Installs in existing light socket, Senses movement in all directions, Works with incandescent bulbs up to 100 watts or compact fluorescent bulbs up to 50 watts.
Product Type
Pir Motion Sensing Light Bulb Socket
Additional Information
coverage
12' radius
power supply
120V standard light socket
dimensions
2.9" dia. X 3.9" high
Temperature Range
40 to 100
Detection Method
Passive infrared
Manufacturer Information
Brand
FIRST ALERT
Manufacturers Part Number
PIR725
GTIN
00029054001115
UPC
029054001115
Taxonomies, Classifications, and Categories
Type
PIR Light Socket Motion Sensor
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.26
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Mounting
screws into electrical socket
Application
Saves money on electrical costs by automatically turning off the light after person leaves and no motion is sensed for a period of time. Perfect for multi-family common area storage faculty applications.
standard
UL496
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat